Abbotsford
kln85615

KLEIN TOOLS 85615 4-Piece Precision Screwdriver Set, Slotted and Phillips

Price $29.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85615

Description

Klein Tools 4-Piece Precision Screwdriver Set includes 2 flat tip screwdrivers and 2 Phillips screwdrivers to help get the job done when precision is key. This tool has all the quality and standards of full size screwdrivers with precise finger control for turning blades in tight spaces. Screwdrivers also sold separately.


Precision Screwdrivers feature rotating caps for optimum and precise control

Color coded rings for easy spotting of each tip type

Over-sized cap markings for quick identification of tip size

Heat treated and precision-machined tip for greater strength

Set contains Phillips #0, #00 tip (Cat. Nos. 6222, 6233) and Slotted tip 3/32-Inch (2.5 mm), 1/8-Inch (3 mm) (Cat Nos. 6243, 6254) screwdrivers

Compatible with terminal blocks, electronics, small home appliances, and more

Specifications

Brand Name Klein Tools Item Name Screwdriver Set
Type Screwdriver Set Number of Pieces 4
Shank Material S2 Steel Handle Material Thermoplastic Elastomer
Color Black/Blue/Red/Yellow Overall Length 5-1/2 in
Shank Size 2 in L Includes (2) 3/32 in, 1/8 in Cabinet, (2) #00, #0 Phillip Screwdriver
Standards Application For Electronics
UPC 092644856150

Packages

1 - UNIT - 1