Abbotsford
kln85664

KLEIN TOOLS 85664 4-Piece Square Recess Screwdriver Set

Price $59.01 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85664

Description

The Klein Tools 4-Piece Square Recess Screwdriver Set is great for work on most comination head receptacles, switch and panel screws. Screwdriver tips are precision machined for an exact fit. The Cushion-Grip handles provide greater torque and comfort.PRODUCT FEATURES:- Color coded handle ends for quick and easy identification - Round shanks with square recess tips for square recess screws - Chrome plated shafts resist corrosion - Cushion-Grip handles for greater torque and comfort - Double wings inside handles provide solid, twist-resistant blade anchors - Works on most combination head receptacle, switch and panel screws - Contains No. 0 tip, No. 1 tip, No. 2 tip, and No. 3 tip


Screwdriver Set with color coded handle ends for quick and easy identification

Screwdrivers feature round shanks with square recess tips for square recess screws

Chrome plated shafts resist corrosion and Cushion-Grip™ handles provide handles for greater torque and comfort

Contains No. 0 tip, No. 1 tip, No. 2 tip, and No. 3 tip

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Set Number of Pieces 4
Shank Material Steel Handle Material Rubber
Handle Type Cushion Grip Color Black Handle
Overall Length 7-3/4 - 8-1/4 in Includes (1) 660 #0 Square Recess Screwdriver, (1) 661 #1 Square Recess Screwdriver, (1) 662 #2 Square Screwdriver, (1) 663 #3 Square Recess Screwdriver
Standards ASME/ANSI Approved Application Square Recess Screws
UPC 092644856648

Packages

1 - UNIT - 1