Abbotsford
kln85071

KLEIN TOOLS 85071 2-Piece Screwdriver Set, Stubby Slotted and Phillips

Price $27.06 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85071
Documents Documents

Description

Working in cramped spaces can be difficult. The short shafts on this two-piece stubby screwdriver set makes it easier. The Cushion-Grip handles fit comfortably in your hand while the strong, durable tips resist slippage and provide positive turning action. The set features a 5/16'' (8 mm) cabinet tip and a #2 Phillips screwdriver.PRODUCT FEATURES:- Includes one 5/16-Inch cabinet-tip and one #2 Phillips-tip screwdriver - Internal flanges inside handle provide solid, twist-resistant blade anchor - Special heat-treated shafts and precision-machined tip for exact fit - Tip-Ident® quickly identifies the screwdriver type and tip orientation - Premium chrome-plated for smooth feel and corrosion resistance - Cushion-Grip handle for greater torque and comfort - Meets or exceeds applicable ASME / ANSI specifications

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Set Number of Pieces 2
Shank Material Steel Handle Material Acetate with Vinyl Grip
Handle Type Cushion Grip Overall Length 7-1/2 in
Includes (1) 600-1 5/16 in Cabinet Tip Screwdriver, (1) 603-1 #2 Stubby Phillips Screwdriver Application Phillips and Cabinet Screws
UPC 092644850714

Packages

1 - UNIT - 1 6 - UNIT - 6