Abbotsford
kln85076

KLEIN TOOLS 85076 Screwdriver Set, Slotted and Phillips, 7-Piece

Price $104.20 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:85076

Description

This 7-Piece Screwdriver Set contains the most frequently used, general purpose screwdrivers including three cabinet-tip, two Phillips-tip and two keystone-tip style screwdrivers. Each screwdriver features Klein's patented Tip-Ident for quick identification of the type of screwdriver and tip orientation. Cushion-Grip handles for greater torque and comfort.


Screwdriver Set includes three cabinet-tip, two Phillips-tip and two keystone-tip styles

Specifications

Brand Name Klein Tools Sub Brand Cushion-Grip
Item Name Screwdriver Set Number of Pieces 7
Shank Material Steel Handle Material Rubber
Handle Type Cushion Grip Color Black Handle
Overall Length 6-3/4 - 10-15/16 in Includes (1) 600-4 1/4 in Screwdriver, (1) 602-6 5/16 in Keystone Tip Screwdriver, (1) 601-3 3/16 in Cabinet Tip Screwdriver, (1) 601-6 3/16 in Cabinet Tip Screwdriver, (1) 605-4 1/4 in Cabinet Tip Screwdriver, (1) 603-3 #1 Phillips Screwdriver, (1) 603-4 #2 Phillips Screwdriver
Standards ASME/ANSI Approved Application Keystone, Phillips and Cabinet Screws
UPC 092644850769

Packages

1 - UNIT - 1