![kln85153k](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/418547188.jpg?preset=medium)
KLEIN TOOLS 85153K Slotted Screw Holding Driver Kit, 3/16-Inch and 1/4-Inch
Description
The Klein Tools 2-Piece Slotted Screw-Holding Screwdriver Set is designed with positive gripping action to hold, start and drive slotted screws in awkward, hard-to-reach places. The unique split-blade screw-holding driver can wedge into the screw slot. The exclusive Cushion-Grip™ handles offer greater torque and outstanding comfort.
Specifications
Brand Name | Klein Tools | Item Name | Screw Holding Screwdriver Set |
Number of Pieces | 2 | Handle Material | Cushion |
Handle Type | Cushion | Color | Black/Yellow |
Overall Length | 5.78 in | Shank Size | 3 in L |
Shank Type | Slotted | Includes | (2) 1/4 in Slotted Screwdriver |
UPC | 092644851537 |
Packages
1 - UNIT - 1 |