![idi35910](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14359420.jpg?preset=medium)
IDEAL INDUSTRIES 35-910 10-in-1 Screwdriver/Nutdriver
Description
Includes 1/4 in. slotted, #2 Phillips, 3/16 in. slotted, #1 Phillips, #1 & #2 square recess, #15 and #10 Torx® and 5/16 in. & 1/4 in. Nutdriver . Cushion grip for comfort and performance.
Specifications
Brand Name | Ideal | Item Name | Screwdriver/Nut Driver |
Type | 10-In-1 | Handle Material | Steel |
Handle Type | Cushion Grip | Includes | 35-940 1/4 in Slotted - #2 Phillips, 35-941 3/16 in Slotted - #1 Phillips, 35-942 #1 and #2 Square Recess, 35-943 #15 and #10 Torx |
Standards | California Proposition 65 Warning, RoHS Compliant | UPC | 783250502998 |
Packages
1 - UNIT - 1 |