Abbotsford
Final sale
idi35297

IDEAL INDUSTRIES 35-297 5-Piece Screwdriver Set

Inventory
Unavailable for order
Manufacturer:IDEAL
Manufacturer #:35-297

Description

Includes:¦ 1/4 in. x 6 in. HD Cabinet¦ 1/4 in. x 4 in. Square Shank HD Keystone¦ 5/16 in. x 6 in. Keystone¦ 3/16 in. x 6 in. Cabinet¦ Phillips #2 x 4 in.


Set Includes: #2 Phillips 35-194, 1/4 in. Heavy-Duty Keystone 35-154, 3/16 in. Cabinet 35-186, 1/4 in. Heavy-Duty Cabinet 35-151 and 5/16 in. Heavy-Duty Keystone 35-166

Cushioned rubber grips

Rugged nickel chrome finish shank for corrosion resistance

FastFinder handle quickly helps identify the tip type on the end of the handle

Tip blased to improve fastener engagement

Specifications

Brand Name Ideal Sub Brand Ideal
Item Name Screwdriver Set Type Screwdriver Set
Number of Pieces 5 Handle Material Chrome Vanadium Steel
Handle Type Cushion Grip Includes (1) #2 Phillips, (1) 1/4 in Heavy-Duty Keystone, (1) 3/16 in Cabinet, (1) 1/4 in Heavy-Duty Cabinet, (1) 5/16 in Heavy-Duty Keystone Screwdrivers
Standards Buy American Compliant, California Proposition 65 Warning UPC 783250554775

Packages

1 - UNIT - 1