![idi35298](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14360075.jpg?preset=medium)
IDEAL INDUSTRIES 35-298 8-Piece Screwdriver Set
Description
Includes:¦ 1/4 in. x 6 in. HD Cabinet¦ 1/4 in. x 4 in. Square Shank HD Keystone¦ 1/4 in. x 4 in. HD Keystone¦ 5/16 in. x 6 in. Keystone¦ 3/16 in. x 3 in. Cabinet¦ 3/16 in. x 6 in. Cabinet¦ Phillips #1 x 3 in.¦ Phillips #2 x 4 in.
Specifications
Brand Name | Ideal | Sub Brand | Ideal |
Item Name | Screwdriver Set | Type | Screwdriver Set |
Number of Pieces | 8 | Handle Material | Chrome Vanadium Steel |
Handle Type | Cushion Grip | Includes | (1) #1 Phillips, (1) 3/16 in Slotted, (1) #2 Phillips, (1) 1/4 in Heavy-Duty Round Keystone, (1) 1/4 in Heavy-Duty Square Keystone, (1) 3/16 in Cabinet, (1) 1/4 in Heavy-Duty Cabinet, (1) 5/16 in Heavy-Duty Keystone Screwdrivers |
Standards | Buy American Compliant, California Proposition 65 Warning | UPC | 783250554782 |
Packages
1 - UNIT - 1 |