Abbotsford
milmt2004

MILWAUKEE TOOL 4-Piece Cushion Grip Screwdriver Set (USA)

Price $63.34 / EA
Inventory
Available for delivery
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE ELECTRIC TOOL
Manufacturer #:MT200-4

Description

The Milwaukee® 4-Piece Cushion Grip Screwdriver Set (USA) is manufactured to give the professional the best-fitting screwdriver with max grip. These screwdriver tips are custom machined to deliver a precise fit and reduce stripping during demanding fastening applications. For added confidence, the tips are laser etched to increase the gripping surface. Manufactured with high-strength, boron-infused steel for increased hardness, these screwdrivers stand up to the demands of the site with ultimate durability and life. Providing increased versatility, select screwdrivers include a wrench-ready bolster for added torque and a knurled shank for precision control. Quick identification markings on the handle make it easy to identify screwdriver tip size including Phillips, slotted, and cabinet tips. The 4-Piece Set includes screwdrivers offered in 4-inch and 6-inch shank lengths. The Milwaukee 4-Piece Cushion Grip Screwdriver Set is made in the USA with cutting-edge manufacturing technology and the highest-quality, USA-sourced materials all backed by a complete Lifetime Guarantee.


Precise Fit – Reduces Stripping

Anti-Slip Tip – Laser Etched

LG Lasting – High Strength, Boron-Infused STL

Comfortable, Cushion Grip HNDL

Visible ID Markings

PRCN CNTRL Knurled Shank (select models)

Wrench Ready Bolster (select models)

Includes: #2 PHL x 4”, 1/4" SL x 4", 3/16" CAB x 6”, 5/16" SL x 6"

Available Tip Types: CAB, PHL, and SLTD

Available Shank LENs: 4-inch and 6-inch

Specifications

Brand Name Milwaukee Tool Handle Material Acetate
Handle Type Cushion Grip UPC 045242600205

Packages

1 - UNIT - 1