![grn045316c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328140907.jpg?preset=medium)
GREENLEE #0X5 inch Greenlee Screw-holding Screwdriver
Description
The industry's finest screw-holding device, available for either slotted or Phillips screws. Easily holds screw in place when installing in hard-to-reach locations. Precision tip for accurate fastener fit. Heavy-duty construction for longer life. Cushion grip handle for extra comfort and torque. Handle marked for easy identification of screwdriver size and type. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy-Duty, Screw Holding | Tip Size | #0 |
Tip Type | Phillips | Overall Length | 6-5/8 in |
Shank Size | 5 in L | Handle Type | Soft, Cushioned Grip |
UPC | 783310563167 |
Packages
1 - UNIT - 1 |