Abbotsford
grn045317c

GREENLEE #1x5 inchGreenlee Screw-holding Screwdriver

Price $20.95 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:GREENLEE
Manufacturer #:0453-17C

Description

The industry's finest screw-holding device, available for either slotted or Phillips screws. Easily holds screw in place when installing in hard-to-reach locations. Precision tip for accurate fastener fit. Heavy-duty construction for longer life. Cushion grip handle for extra comfort and torque. Handle marked for easy identification of screwdriver size and type. Lifetime limited warranty.

Specifications

Brand Name Greenlee Item Name Screwdriver
Type Heavy-Duty, Screw Holding Tip Size #1
Tip Type Phillips Overall Length 8-5/8 in
Shank Size 5 in L Handle Type Soft, Cushioned Grip
UPC 783310563174

Packages

1 - UNIT - 1