![grn045318c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328138343.jpg?preset=medium)
GREENLEE #2x7 inch Greenlee Screw-holding Screwdriver
Description
The industry's finest screw-holding device, available for either slotted or Phillips screws. Easily holds screw in place when installing in hard-to-reach locations. Precision tip for accurate fastener fit. Heavy-duty construction for longer life. Cushion grip handle for extra comfort and torque. Handle marked for easy identification of screwdriver size and type. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy-Duty | Tip Size | #2 |
Tip Type | Phillips | Overall Length | 11-1/8 in |
Shank Size | 7 in | Handle Type | Cushion Grip, Soft |
UPC | 783310563181 |
Packages
1 - UNIT - 1 |