![grn045311c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/327974121.jpg?preset=medium)
GREENLEE 0453-11C 3/32"x5" Greenlee Screw-holding Screwdriver
Description
The industry's finest screw-holding device, available for either slotted or Phillips screws. Easily holds screw in place when installing in hard-to-reach locations. Precision tip for accurate fastener fit. Heavy-duty construction for longer life. Cushion grip handle for extra comfort and torque. Handle marked for easy identification of screwdriver size and type. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Screw-Holding Screwdriver |
Type | Heavy Duty, Flat Head | Tip Size | 3/32 in |
Tip Type | Slotted | Overall Length | 6-5/8 in |
Shank Size | 5 in L | Handle Type | Soft, Cushion Grip |
Standards | ASME/ANSI | UPC | 783310563112 |
Packages
1 - UNIT - 1 |