
GREENLEE 1/8 inch x 5 inch Greenlee Slotted Screw-Holding Screwdriver
Description
The industry's finest screw-holding device, available for either slotted or Phillips screws. Easily holds screw in place when installing in hard-to-reach locations. Precision tip for accurate fastener fit. Heavy-duty construction for longer life. Cushion grip handle for extra comfort and torque. Handle marked for easy identification of screwdriver size and type. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Screw-Holding Screwdriver |
Type | Heavy Duty | Tip Size | 1/8 in |
Tip Type | Slotted | Overall Length | 8-5/8 in |
Shank Size | 5 in L | Handle Type | Soft, Cushioned Grip |
UPC | 783310563129 |
Packages
1 - UNIT - 1 |