GREENLEE 5/32 inch x 5 inch Screw-holding Screwdriver
Description
The industry's finest screw-holding device, available for either slotted or Phillips screws. Easily holds screw in place when installing in hard-to-reach locations. Precision tip for accurate fastener fit. Heavy-duty construction for longer life. Cushion grip handle for extra comfort and torque. Handle marked for easy identification of screwdriver size and type. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Screw-Holding Screwdriver |
Type | Heavy Duty, Flat Head | Tip Size | 5/32 in |
Tip Type | Slotted | Overall Length | 8-5/8 in |
Shank Type | Round | Shank Size | 5 in L |
Handle Type | Soft, Cushion Grip | Standards | ASME/ANSI |
UPC | 783310563136 |
Packages
1 - UNIT - 1 |