
KLEIN TOOLS 32216 #2 Phillips Screw Holding Screwdriver
Description
Klein's #2 Phillips slotted Screw-Holding Screwdriver provide positive gripping action to hold, start, and drive slotted screws in confined, hard-to-reach places. The unique blade design allows for both torqueing and tightening of screws.
Specifications
Brand Name | Klein Tools | Item Name | Screw-Holding Screwdriver |
Type | Screw-Holding | Tip Size | #2 |
Tip Type | Phillips | Overall Length | 11-1/4 in |
Handle Material | Cushion | Handle Color | Yellow/Black |
Shank Type | Round | Shank Size | 7 in |
Handle Type | Cushion Grip | Application | Hard to Reach Areas |
UPC | 092644322167 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |