![klnk23](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/255324253.jpg?preset=medium)
KLEIN TOOLS K23 3/16-Inch Screw Holding Screwdriver, 3-Inch
Description
Getting that screw to stay put while you get it in place is much easier with Klein's Slotted Screw-Holding screwdriver. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. The smooth Comfordome handle fits comfortably in the palm of the hand. The red handle makes this tool easily identifiable.
Specifications
Brand Name | Klein Tools | Item Name | Screw-Holding Screwdriver |
Type | Straight | Tip Size | 3/16 in |
Tip Type | Slotted | Overall Length | 5-1/4 in |
Handle Material | Plastic | Handle Color | Red |
Blade Size | 4.762 mm | Shank Type | Round |
Shank Size | 3 in | Handle Type | 2-Component |
UPC | 092644321061 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |