KLEIN TOOLS 6 inch Slotted Screw Holding Screwdriver, Red
Description
Split-blade screw-holding driver wedges into screw slot. Positive gripping action holds, starts, and drives slotted screws in awkward, hard-to-reach places. Not designed for torquing or tightening. Blade thickness of .043'' (1 mm) expanding to .085'' (2 mm).
Specifications
Brand Name | Klein Tools | Item Name | Screw-Holding Screwdriver |
Type | Straight | Tip Size | 1/4 in |
Tip Type | Slotted | Overall Length | 9-3/4 in |
Handle Material | Plastic | Handle Color | Red |
Blade Size | 6.3 mm | Shank Type | Round |
Shank Size | 6 in | Handle Type | 2-Component |
UPC | 092644322488 |
Packages
1 - UNIT - 1 | 3 - Unit - 3 |