Abbotsford
kln6142

KLEIN TOOLS 1/16 inch x 2 inch Slotted Electronics Screwdriver,

Price $15.99 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:614-2

Description

Designed for precision work, Klein's electronics screwdrivers feature a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Rotating caps and Klein's exclusive cushion-grip handles offer outstanding comfort and control.PRODUCT FEATURES:- Rotating cap for optimum and precise control - Color coded ring and hot stamped cap marking for quick identification - Cushion-Grip handle for greater comfort - Heat-treated precision ground tip for greater strength

Specifications

Brand Name Klein Tools Item Name Slotted Screwdriver
Type Electronic, Straight Tip Size #2
Tip Type Cabinet Overall Length 5-1/2 in
Handle Color Black Shank Type Round
Shank Size 2 in L Handle Type 1-Component
UPC 092644854200

Packages

1 - UNIT - 1 6 - UNIT - 6