Abbotsford
kln6144

KLEIN TOOLS 1/8 inch x 4 inch Cabinet Electronics Screwdriver

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:614-4

Description

Designed for precision work, Klein's electronics screwdrivers feature a rotating cap for optimum control. Made of the highest quality tempered steel, carefully heat-treated for maximum strength, and precision ground to fit screw openings securely. Rotating caps and Klein's exclusive cushion-grip handles offer outstanding comfort and control.PRODUCT FEATURES:- Rotating cap for optimum and precise control - Color coded ring and hot stamped cap marking for quick identification - Cushion-Grip handle for greater comfort - Heat-treated precision ground tip for greater strength

Specifications

Brand Name Klein Tools Item Name Electronic Screwdriver
Type Straight Tip Size 1/8 in
Tip Type Cabinet Overall Length 7-1/2 in
Handle Color Black Blade Size 4 in L x 3 mm W
Shank Type Round Shank Size 89 mm
Handle Type 1-Component, Cushion Grip UPC 092644854224

Packages

1 - UNIT - 1 6 - UNIT - 6