Abbotsford
idi30333

IDEAL INDUSTRIES 30-333 1/4 in. x 6 in. Twist-a-Nut™ Pro Electrician’s Screwdriver - Slotted Cabinet Tip

Price $17.32 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:30-333

Description

Convenient Wire-NutĀ® Wrench in end of handle.Wire-looping hole in handle .Vapor-blasted tip prevents plate chipping. Tough, chrome vanadium steel shank. Precision ground tip provides secure fit in screw slot.


Twist-a-Nut Pro Screwdrivers are designed especially for the professional electrician. Features patent pending Accu-Loop wire looping holes in handle and wire connector wrench in handle that eases installation of twist-on-connectors. These screwdrivers

Features patent pending Accu-Loop wire looping holes in handle and wire connector wrench in handle that eases installation of twist-on-connectors.

These screwdrivers are of complete professional quality with precision hand filed tips for accurate fit, vapor-blasted tips preventing plate chipping, and chrome vanadium steel shanks for toughness.

vapour-blasted tips preventing plate chipping

Chrome vanadium steel shanks for toughness

Specifications

Brand Name Ideal Sub Brand Twist-a-Nut™ Pro
Item Name Electrician's Screwdriver Type Precision Style
Tip Size 1/4 in Tip Type Slotted Cabinet
Overall Length 11-1/2 in Shank Material Steel
Handle Color Black Shank Type Round
Shank Size 1/4 x 6 in Handle Type Cushion Grip
Finish Chrome Plated For Use With 74B® and 76B® Wire-Nut® Wire Connector
UPC 783250303335

Packages

1 - UNIT - 1 10 - UNIT - 10