IDEAL INDUSTRIES 35-151 1/4 inch x 6 inch Heavy-Duty Electrician's Cabinet Tip Screwdriver
Description
Heavy-Duty electrician's screwdriver with cabinet tip. 1/4 inch diameter x 6 inch long shank. Large diameter shank for tough applications. Identification marks on ends. Vapor-blasted tip prevents plate chipping. Precision ground tip provides secure fit in screw slot. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shanks. Cushioned rubber grip.
Specifications
Brand Name | Ideal | Item Name | Screwdriver |
Type | Heavy Duty, Electrician's | Tip Size | 1/4 in |
Tip Type | Slotted Cabinet | Blade Size | 6.35 mm W |
Shank Type | Round | Shank Size | 6 in L |
UPC | 783250351510 |
Packages
1 - UNIT - 1 | 4 - UNIT - 4 |