Abbotsford
idi35152

IDEAL INDUSTRIES 35-152 1/4 inch x 8 inch Heavy-Duty Electrician's Cabinet Tip Screwdriver

Price $23.96 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-152

Description

FEATURES:- Large diameter shank for tough applications- Identification marks on ends- Vapor-blasted tip prevents plate chipping- Precision ground tip provides secure fit in screw slot- Nickel-chrome plating for corrosion resistance- Tough, chrome vanadium steel shanks- Cushioned rubber grip


The Heavy-Duty Cabinet Cushioned-Grip Screwdriver has a large diameter shank that matches the blade tip, and is great for tough applications

It has a cross-ground tip to provide a precise and secure fit in the screw slot

Plate chipping is prevented by a vapor-blasted tip

Features tough, chrome vanadium steel slotted heavy-duty round shanks for corrosion resistance and a smooth feel, and the cushion-rubber grip handles resist slippage, offering greater torque and comfort.

Specifications

Brand Name Ideal Item Name Screwdriver
Type Heavy Duty, Electrician's Tip Size 1/4 in
Tip Type Cabinet Overall Length 12-3/8 in
Shank Material Chrome Vanadium Steel Handle Material Rubber
Handle Color Black and Yellow Shank Type Round
Shank Size 8 in L Handle Type Cushion Grip
Finish Nickel Chrome Plated UPC 783250351527

Packages

1 - UNIT - 1 6 - UNIT - 6