
GREENLEE 0353-14C Greenlee #3 Square-Recess Tip Driver
Description
DRIVER,SQUARE TIP #3X4" (POP)
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty | Tip Size | #3 |
Tip Type | Square Recess | Overall Length | 8-1/4 in |
Shank Size | 4 in L | Handle Type | Soft, Cushioned Grip |
Finish | Chrome Plated | Standards | ASME/ANSI Approved |
UPC | 783310546931 |
Packages
1 - UNIT - 1 |