![grn035312c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328136719.jpg?preset=medium)
GREENLEE 0353-12C Greenlee #1 Square-Recess Tip Screwdriver
Description
DRIVER,SQUARE TIP #1X4" (POP)
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty | Tip Size | #1 |
Tip Type | Square Recess | Overall Length | 7-3/4 in |
Shank Size | 4 in L | Handle Type | Soft, Cushioned Grip |
Finish | Chrome Plated | Standards | ASME/ANSI Approved |
UPC | 783310546894 |
Packages
1 - UNIT - 1 |