
GREENLEE 0353-13C Greenlee #2 Square-Recess Tip Screwdriver
Description
DRIVER,SQUARE TIP #2X4" (POP)
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty | Tip Size | #2 |
Tip Type | Square Recess | Overall Length | 8-1/4 in |
Shank Size | 4 in | Handle Type | Soft Cushion Grip |
Finish | Chrome Plated | Standards | ASME/ANSI Approved |
UPC | 783310546917 |
Packages
1 - UNIT - 1 |