GREENLEE #3x8 inch Greenlee Square-Recess Tip Screwdriver
Description
Precision tip for accurate fastener fit. Handle marked and colour coded for easy identification of screwdriver size and type. Heavy-duty construction for longer life. High-grade, rust resistant, chrome-plated finish. Cushion grip handle for extra comfort and torque. Exceeds ASME/ANSI specifications. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty | Tip Size | #3 |
Tip Type | Square Recess | Overall Length | 11-3/4 in |
Shank Size | 8 in L | Handle Type | Soft, Cushioned Grip |
Finish | Chrome Plated | Standards | ASME/ANSI Approved |
UPC | 783310892175 |
Packages
1 - UNIT - 1 |