![grn035322c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/14222816.jpg?preset=medium)
GREENLEE 0353-22C Greenlee #1 Square-Recess Tip Driver
Description
DRIVER,SQUARE TIP #1 X 8"
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty | Tip Size | #1 |
Tip Type | Square Recess | Overall Length | 11-3/4 in |
Shank Size | 8 in L | Handle Type | Soft, Cushioned Grip |
Finish | Chrome Plated | Standards | ASME/ANSI Approved |
UPC | 783310892151 |
Packages
1 - UNIT - 1 |