GREENLEE #2 x 8 inch Square-Recess Tip Driver
Description
Precision tip for accurate fastener fitHandle marked and color coded for easy identification of screwdriver size and typeHeavy-duty construction for longer lifeHigh-grade, rust resistant, chrome-plated finishSoft, cushioned grip for extra comfort and torqueExceeds ASME/ANSI specificationsLifetime limited warrantyNote: This is not an insulated tool.
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty | Tip Size | #2 |
Tip Type | Square Recess | Overall Length | 11-3/4 in |
Shank Size | 8 in L | Handle Type | Soft, Cushioned Grip |
Finish | Chrome Plated | Standards | ASME/ANSI Approved |
UPC | 783310892168 |
Packages
1 - UNIT - 1 |