GREENLEE #1 Stubby Square-Recess Tip Driver
Description
DRIVER, SQUARE TIP #1 X 1-1/2
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Stubby, Heavy Duty | Tip Size | #1 |
Tip Type | Square Recess | Overall Length | 3 in |
Shank Size | 1-1/2 in L | Handle Type | Soft, Cushion Grip |
Finish | Chrome Plated | Standards | ASME/ANSI Approved |
UPC | 783310892236 |
Packages
1 - UNIT - 1 |