![grn035333c](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/328138209.jpg?preset=medium)
GREENLEE 0353-33C Greenlee #2 Stubby Square-Recess Tip Driver
Description
DRIVER, SQUARE TIP #2 X 1-1/2
Specifications
Brand Name | Greenlee | Item Name | Square Tip Screwdriver |
Type | Stubby, Heavy Duty | Tip Size | #2 |
Tip Type | Square Recess | Overall Length | 3 |
Shank Size | 1-1/2 in | Handle Type | Soft, Cushioned Grip |
Finish | Chrome Plated | Standards | ASTM, ANSI |
UPC | 783310892243 |
Packages
1 - UNIT - 1 |