GREENLEE 0353-52C #1x6" Greenlee Screwdriver Speed Square
Description
Rotary action allows for fast convenient insertion of fasteners. Precision-machined tips for exact fit. Handle marked for easy identification of screwdriver size type and length. Strong, durable black phosphate tips prevent chipping of plating. Cushion grip handle for extra comfort and torque. Lifetime limited warranty.
Specifications
Brand Name | Greenlee | Item Name | Screwdriver |
Type | Heavy Duty Crank Action | Tip Size | #1 |
Tip Type | Square Recess | Overall Length | 10-1/8 in |
Shank Size | 6 in L | Handle Type | Soft, Cushion Grip |
Finish | Black Phosphate Plated Tip | Standards | California Proposition 65 Compliant |
UPC | 783310892205 |
Packages
1 - UNIT - 1 |