![kln667ins](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/12630485.jpg?preset=medium)
Klein Tools Insulated #3 Square-Recess Tip Screwdriver 8'' (203 mm) Round-Shank
Description
1000V rated for safety. Two layers of insulation provide protection against electric shock. Klein insulated tools are individually tested to exceed IEC 60900 and ASTM F1505 standards for insulated tools. Cushion-Grip handle for greater torque and comfort. Custom US-made tool steel. This item has been discontinued.
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | Insulated | Tip Size | #3 |
Tip Type | Square Recess | Shank Material | Steel |
Shank Type | Round | Shank Size | 8 in L |
Handle Type | Cushion Grip | Voltage Rating | 1000 V |
Standards | California Proposition 65 Compliant, IEC 60900 and ASTM F1505 | UPC | 926448517354 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |