KLEIN TOOLS 661-7-INS Insulated Screwdriver, #1 Square with 7-Inch Shank
Description
Klein insulated tools combine excellent functionality along with reduction of risk of injury where a tool might make contact with an energized source with voltage up to 1000 volts. Two layers of insulation provide protection against electric shock. Clearly marked with the official 1000-volt rating symbol.
Specifications
Brand Name | Klein Tools | Item Name | Screwdriver |
Type | Recessed, Insulated | Tip Size | #1 |
Tip Type | Square | Overall Length | 11-5/16 in |
Shank Material | Induction Hardened Steel | Handle Material | High-Dielectric Plastic |
Handle Color | Black | Blade Size | 109 mm |
Shank Type | Round | Shank Size | 7 in |
Handle Type | Dual | Voltage Rating | 1000 V |
Standards | IEC 60900 and ASTM F1505 | Application | For Work Near Energized Sources |
UPC | 092644851186 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |