Abbotsford
idi35691

IDEAL INDUSTRIES 35-691 #1x4 inch Square Head Screwdriver

Price $18.05 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-691

Description

Precise tip for square-recess screws. Color-coded handle for easy identification. Nickel-chrome plating for corrosion resistance . Tough, chrome vanadium steel shank. Cushioned rubber grip.


The Square Cushioned-Grip Screwdrivers have precise tips for square-recess screws

The nickel-chrome plating offers corrosion resistance and smooth feel

These screwdrivers have tough, chrome vanadium steel shanks, and feature cushion-rubber grip handles that resist slippage for greater torque and superior comfort

The handle ends are color-coded for quick and easy identification

Specifications

Brand Name Ideal Item Name Screwdriver
Type Square Head Tip Size #1
Tip Type Square Recess Overall Length 8-5/16 in
Shank Material Chrome Vanadium Steel Handle Material Rubber
Handle Color Yellow/Gray Shank Type Square
Shank Size 4 in L Handle Size 4-5/16 in
Handle Type Cushion Grip Finish Nickel Chrome Plated
For Use With 5, 6, 7 Size Screws UPC 783250514663

Packages

1 - UNIT - 1 5 - UNIT - 5