Abbotsford
idi35692

IDEAL INDUSTRIES 35-692 #1x8 inch Square Head Screwdriver

Price $16.77 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:IDEAL
Manufacturer #:35-692

Description

Square head screwdriver for precise tip for square-recess screws. Colour-coded handle for easy identification. Nickel-chrome plating for corrosion resistance. Tough, chrome vanadium steel shank. Cushioned rubber grip.


The Square Cushioned-Grip Screwdrivers have precise tips for square-recess screws

The nickel-chrome plating offers corrosion resistance and smooth feel

These screwdrivers have tough, chrome vanadium steel shanks, and feature cushion-rubber grip handles that resist slippage for greater torque and superior comfort

The handle ends are color-coded for quick and easy identification

Specifications

Brand Name Ideal Item Name Screwdriver
Type Square Head Tip Size #1
Tip Type Square Shank Material Chrome Vanadium Steel
Handle Material Rubber Shank Size 8 in L
Handle Type Cushion Grip Finish Nickel Chrome Plated
For Use With 5, 6, 7 Size Screws UPC 783250514670

Packages

1 - UNIT - 1 6 - UNIT - 6