IDEAL INDUSTRIES 35-695 4 inch #3 Square Head Screwdriver, Black
Description
Precise tip for square-recess screws. Color-coded handle for easy identification. Nickel-chrome plating for corrosion resistance.Tough, chrome vanadium steel shank. Cushioned rubber grip.
Specifications
Brand Name | Ideal | Item Name | Screwdriver |
Type | Square Head | Tip Size | #3 |
Tip Type | Square Recess | Overall Length | 8-5/16 in |
Shank Material | Chrome Vanadium Steel | Handle Material | Rubber |
Handle Color | Yellow/Gray | Shank Type | Square |
Shank Size | 4 in L | Handle Size | 4-5/16 in |
Handle Type | Cushion Grip | Finish | Nickel Chrome Plated |
For Use With | 12, 14 Size Screws | UPC | 783250514700 |
Packages
1 - UNIT - 1 | 6 - UNIT - 6 |