
IDEAL INDUSTRIES 35-920 5" #1 Robertson Head Screwdriver, Green
Description
Designed and manufactured from the finest tool steels and carefullytreated for maximum ware and torque. Every Robertson® driver has a genuine Robertson® square bit.
Specifications
Brand Name | Ideal | Sub Brand | Robertson® |
Item Name | Screwdriver | Tip Size | #1 |
Tip Type | Square Recess | Shank Material | S2 High Carbon Steel |
Handle Color | Green | Shank Type | Square |
Shank Size | 5 in L | UPC | 624141359201 |
Packages
1 - UNIT - 1 |