
IDEAL INDUSTRIES 35-925 5" # 2 Original Robertson with Soft-Grip Handle, Red
Description
Only Robertson® drivers have a genuine "cling fit” Robertson square tip. Robertson® Bits and Screws provide maximum recess penetrationMade with S2 high carbon steel that is carefully treated for maximum wear and torque 5" Blade - Red.
Specifications
Brand Name | Ideal | Sub Brand | Robertson® |
Item Name | Screwdriver | Tip Size | #2 |
Tip Type | Square Recess | Overall Length | 5 in |
Shank Material | S2 Tool Steel | Handle Color | Red |
UPC | 624141359256 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |