RACK-A-TIERS SD110G #1 Rack-A-Tiers Robertson® Square Screw Drivers
Description
Genuine Robertson® screw drivers get the job done every time. Features: Great quality. Great fit. Most torque. Best grip.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Screwdriver |
Tip Size | #1 | Tip Type | Robertson Square |
Overall Length | 10 in | Handle Color | Green |
Handle Type | Insulated | UPC | 625912191105 |
Packages
1 - UNIT - 1 |