RACK-A-TIERS SD210R #2 Rack-A-Tiers Robertson® Square Screw Drivers, Red
Description
Genuine Robertson® screw drivers get the job done every time. Features: Great quality. Great fit. Most torque. Best grip.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Screwdriver |
Type | Standard, Insulated | Tip Size | #2 |
Tip Type | Robertson Square | Handle Color | Red |
Shank Size | 10 in L | UPC | 625912192102 |
Packages
1 - UNIT - 1 |