![racsd310bk](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11931187.jpg?preset=medium)
RACK-A-TIERS SD310BK #3 Rack-A-Tiers Robertson® Square Screw Drivers
Description
Robertson® screw driver, features: great quality, great fit, most torque, best grip.
Specifications
Brand Name | Rack-A-Tiers | Item Name | Screwdriver |
Tip Size | #3 | Tip Type | Square |
Overall Length | 10 in | Handle Color | Black |
UPC | 625912193109 |
Packages
1 - UNIT - 1 |