Abbotsford
kln32525

KLEIN TOOLS 32525 32-Piece Tamperproof Bit Set

Price $36.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32525

Description

This assortment of tamperproof magnetic screwdriver bits are precision-machined for exact fit. The steel is heat treated for long-lasting use. The durable PVC gray block allows for easy storage. The block slides over most screwdriver shafts for easy bit access. The bits meet or exceed applicable ASME / ANSI specifications.


Durable PVC gray block allows for easy storage of tamperproof bits

Block slides over most screwdriver shafts for easy bit access and storage

Industrial strength, heat-treated steel bits for long-lasting use

Includes TORX®, Metric Hex, Fractional Hex, Spanner, Tri-Wing®, TORQ-SET® bits and Square to Hex driver adaptor

Assembled in USA of US and imported components

Includes 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, and 3/16-Inch Fraction Hex bits

Metric Hex bits included: 2 mm, 2.5 mm, 3 mm, 4 mm, and 5 mm

Spanner bits included: 4, 6, 8, and 10

Tri-Wing® bits included: 1, 2, 3, and 4

Specifications

Brand Name Klein Tools Item Name Magnetic Screwdriver Bit Set
Type 32-Piece, Tamperproof Overall Length 1 in
Material Steel Includes (9) Torx, (6) Fraction Hex, (5) Metric Hex, (4) Spanner, (4) Tri-Wing and (3) Torq-Set Bits
Application PVC Block Is Used For Storing The Bits, Which Can Be Used For A Variety Of Applications; The Block Can Be Placed Onto Any Screwdriver For Storage UPC 092644325250

Packages

1 - UNIT - 1 6 - UNIT - 6
Customers who bought this item also bought