Abbotsford
kln32526

KLEIN TOOLS 32526 32-Piece Standard Tip Bit Set

Price $36.84 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:KLEIN TOOLS
Manufacturer #:32526

Description

32-Piece standard tip bit set. Durable PVC black block allows for easy storage of standard bits. Block slides over most screwdriver shafts for easy bit access and storage. Industrial strength, heat-treated steel bits for long-lasting use. Hex bits included: 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32'' and 3/16 . Phillips bits included: #0, #1, #2 (Qty. 3), and #3. Square Recess bits included: #1, #2, and #3. TORX® bits included: T6, T7, T8, T10, T15, T20 and T25. TORX® is a registered trademark of Acument Intellectual Properties, LLC.. Slotted bits included: 3-4, 5-6, 6-8, 8-10, 10-12, 12-14 screw sizes. Clutch bits included: 5/32'' and 3/16''. Includes 1/4'' square to 1/4'' hex adaptor to drive sockets. Bits are compatible with 32473 and 70035 interchangeable bit screwdrivers. Assembled in USA of US and imported components.


Durable PVC black block allows for easy storage of standard bits

Hex bits included: 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch and 3/16-Inch

Phillips bits included: #0, #1, #2 (Qty. 3), and #3

Square Recess bits included: #1, #2, and #3

TORX® bits included: T6, T7, T8, T10, T15, T20 and T25. TORX® is a registered trademark of Acument Intellectual Properties, LLC

Slotted bits included: 3-4, 5-6, 6-8, 8-10, 10 to 12, 12-14 screw sizes

Clutch bits included: 5/32-Inch and 3/16-Inch

Includes 1/4-Inch square to 1/4-Inch hex adaptor to drive sockets

Specifications

Brand Name Klein Tools Item Name Magnetic Screwdriver Bit Set
Type 32-Piece, Standard Overall Length 1 in
Material Steel Includes (6) Phillips, (7) Hex Socket, (7) Torx Bits
Application PVC block is used for storing the bits. The bits may be used for a variety of applications and the block may be placed onto any screwdriver for storage. UPC 092644325267

Packages

1 - UNIT - 1 6 - UNIT - 6