Abbotsford
mil324022

MILWAUKEE 48-32-4022 40-Piece SHOCKWAVE Impact Duty™ Driver Bit Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4022

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 40PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT™.

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok