Abbotsford
mil324022

MILWAUKEE TOOL 48-32-4022 40-Piece SHOCKWAVE Impact Duty™ Driver Bit Set

Inventory
Unavailable for order
Manufacturer:MILWAUKEE
Manufacturer #:48-32-4022

Description

The MILWAUKEE® SHOCKWAVE Impact Duty™ 40PC Driver Bit Set is engineered to be the Most Durable, Best Fitting driver bits on the market. The WEAR GUARD TIP™ delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The SHOCK ZONE™ is optimized for each tip type and length of driver bit in the set to absorb peak torque and prevent breaking. The driver bits are made from CUSTOM ALLOY76™ steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The Milwaukee® SHOCKWAVE Impact Duty™ driver bits are built to provide users with extreme durability for the most demanding applications. The set is organized in a customizable accessory case designed for use in PACKOUT™.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Driver Bit Set Type Impact Duty
Number of Pieces 40 Includes (1) Compact Magnetic Bit Holder, (1) 1/4 in Nut Driver, (1) 5/16 in Nut Driver, (2) Double Ended Power Bits, (1) PH1 Insert Bit, (5) PH2 Insert Bits, (2) PR2 Insert Bits, (1) PH3 Insert Bit, (1) SQ1 Insert Bit, (3) SQ2 Insert Bits, (1) SQ3 Insert Bit, (1) T15 Insert Bit, (3) T20 Insert Bits, (3) T25 Insert Bits, (1) T30 Insert Bit, (1) #6 Slotted Insert Bit, (1) #8 Slotted Insert Bit, (1) #10 Slotted Insert Bit, (1) 3/16 Hex Insert Bit, (1) 1/4 in Hex Insert Bit, (3) PH2 Power Bits, (1) PH3 Power Bit, (1) SQ2 Power Bit, (1) T20 Power Bit, (2) T25 Power Bits
UPC 045242510054

Packages

1 - UNIT - 1