Abbotsford
mil48325156

MILWAUKEE TOOL 48-32-5156 SHOCKWAVE Impact Duty Driver Bit PACKOUT Set (100-Piece)

Price $140.00 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:MILWAUKEE
Manufacturer #:48-32-5156

Description

This MILWAUKEE Combo Kit includes SHOCKWAVE Impact Driver Bits with Wear Guard Tip for increased wear resistance and Shockzones optimized for each bit to absorb peak torque and prevent breaking. Users can keep the 100 SHOCKWAVE Impact Driver Bits organized in the included PACKOUT Compact Low-Profile Organizer with a clear top for easy identification of parts at a glance. This PACKOUT Organizer is IP65 rated and built from impact-resistant materials for durability on and off the jobsite. The Compact Low-Profile Organizer is part of the Milwaukee PACKOUT Modular Storage System, allowing users to custom build storage systems to easily transport and organize their tools and accessories. This Milwaukee Combo Kit includes a 100 Piece SHOCKWAVE Impact Driver Bit Set and a PACKOUT Compact Low-Profile Organizer.

Specifications

Brand Name Milwaukee Sub Brand Shockwave™
Item Name Impact Duty Driver Bit Packout Set Type Single Ended, Impact
Number of Pieces 100 Shank Material Alloy Steel
Shank Type Hex For Use With Impact Drivers and Drill Drivers
Includes (2) Compact Magnetic Bit Holders, 1/4 in, 5/16 in, 3/8 in Magnetic Nut Drivers, #6, #8, #10 Slotted Driver Bits, T10, T15, T20, T25, T30, T50 Torx Driver Bits, SQ1, SQ2, SQ3 Square Driver Bits, PH1, PH2, PH3 Phillips Driver Bits

Packages

1 - UNIT - 1
This website uses cookies to ensure you get the best experience on our website. Read more
Ok