![stact10x](https://cdn.gescan.com/PIM_Docs/Docs/STEP_ASSETS_IMG/11909617.jpg?preset=medium)
STANLEY TOOLS 1/4 inch Stanley© Heavy Duty Cable Tacker
Description
Easy-squeeze product works overtime as a staple gun, brad nailer, cable tacker and wire tacker. All-metal drive channel for penetration. Heavy-duty aircraft-aluminum housing for long-lasting, lightweight durability. Hi/Lo power lever for hard and soft materials. Flush-nose design solves the problem of stapling in tight spots. Lock-down handle for storage. Quick-view window simplifies staple identification. Bottom loading, easy-slide, full-stick staple load. Uses Stanley® CT100 Series 3/8- 9/16 plus CT300 Flat Narrow Crown Staples or Arrow® T-25® cable staples.
Specifications
Brand Name | Stanley | Item Name | Cable Tacker |
Type | Heavy Duty | Staple Type | Round Crown, Flat Narrow Crown |
Staple Capacity | 200 | Color | Black |
Series | CT100 | Crown Width | 5/16 in |
Leg Length | 3/8 - 9/16 in | Overall Length | 7 in |
Overall Width | 1-1/2 in | Overall Height | 8-1/2 in |
Material | Aircraft Aluminum Housing | For Use With | CT106T, CT107T, CT108T, CT109T, CT306T, CT308T Staples |
Application | For Cable Installation | UPC | 076174051001 |
Packages
1 - UNIT - 1 | 5 - UNIT - 5 |