Abbotsford
kln1101r

KLEIN TOOLS 1101R 9-3/4 inch Right-Cutting Aviation Snips

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:1101R
Documents Documents

Description

Cut and trim sheet metal in comfort with the Klein Tools right cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for strength and durability. The contoured plastic handles are color-coded by cutting pattern.PRODUCT FEATURES:- Forged and heat treated steel blades for strength and durability - Regular blades have the capacity of cutting 18 gauge cold-rolled sheet metal, and 22 gauge stainless steel sheet metal - Spring-loaded for self-opening action - Latch keeps jaws closed when not in use - Hardened handles for extra strength - Contoured plastic handles are comfortable and color-coded by cutting pattern

Specifications

Brand Name Klein Tools Item Name Aviation Snip
Overall Length 9-3/4 in Material Steel Blade
Handle Type Contoured Handle Material Plastic
Cutting Direction Right/Straight Cutting Edge Length 1-3/8 in
Handle Color Green Weight 0.918 lb
UPC 926447600828

Packages

1 - UNIT - 1 6 - UNIT - 6