Abbotsford
kln1102s

KLEIN TOOLS 1102S 10-1/8 inch Aviation Snips, Straight Cutting Pattern

Inventory
Unavailable for order
Manufacturer:KLEIN TOOLS
Manufacturer #:1102S

Description

Cut and trim sheet metal in comfort with the Klein Tools straight cutting Aviation Snips. Snip blades are made of forged, heat-treated steel for strength and durability. The contoured plastic handles are color-coded by cutting pattern.PRODUCT FEATURES:- Forged and heat treated steel blades for strength and durability - Regular blades have the capacity of cutting 18 gauge cold-rolled sheet metal, and 22 gauge stainless steel sheet metal - Spring-loaded for self-opening action - Latch keeps jaws closed when not in use - Hardened handles for extra strength - Contoured plastic handles are comfortable and color-coded by cutting pattern

Specifications

Brand Name Klein Tools Item Name Aviation Snip
Type Non-Serrated, Regular Overall Length 10-1/8 in
Capacity 18 ga Cold Rolled Sheet Metal and 22 ga Stainless Steel Material Heat Treated and Forged Steel
Handle Type Contoured Handle Material Plastic
Cutting Direction Straight Cutting Edge Length 1-1/2 in
Handle Color Yellow Weight 0.9 lb
Application For Cutting and Trimming Sheet Metal UPC 926447601054

Packages

1 - UNIT - 1 6 - UNIT - 6